Buy more than* S$200* and get FREE SHIPPING

  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther
  • High-Altitude Safety Shoes, Black Panther

High-Altitude Safety Shoes, Black Panther ZA-03

4.00 (5)
Item.#
06984345
Mfr.#
ZA-03
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Skin)
cotton cloth, Cotton cloth
Color
black, Black
Material (Sole)
rubber, Rubber sole
Standard Weight (g/1 leg)
580(25.5cm), 580(25.5cm), 580(25.5cm)
Length (cm)
25.5(26.0cm), 25.5(26.0cm), 25.5(26.0cm)
Material (toe core)
steel, steel made
Size (cm)
26.5, 26.5, 26.5
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2016-11-28 22:06:23
This time is the third time Ripi. I used other manufacturers before but it is very easy to work, very different from the safety shoes I used to use around the heel.
This review is about item#6984336.
To work on the scaffolding
2
From Japan
On 2015-04-27 16:21:10
I bought it because the price was cheap, but when wearing it hit the inside of the iron core, I was able to shoe out. People with a leg width should stop quitting.
This review is about item#06984354.
Site work (heavy goods)
4
From Japan
On 2014-06-30 18:50:13
Easy to wear, I think that it is good to have compared with other products. Although rubbing wear is useless, holding of peeling with rubber part is good.
This review is about item#06984345.
Used normally as boots. It is not used for work. Used as fashion.
4
From Japan
On 2014-02-15 14:15:10
Velcro (Velcro) is too short as putting trousers in boots makes the ankle thicker. For those who use it for fashion purposes, I would like to extend Velcro part.
This review is about item#06984302.
Farm work
5
From Japan
On 2013-05-01 14:12:03
Since purchasing in a Tokyo store three years ago, currently using two pairs, this time I lent it to an acquaintance so sick, so I asked and bought two pairs. I do not place it in a store near Okayama prefecture Niimi shi farming work but asked the store manager to handle it, but I did not care and ordered it to your company. It is better to be able to fix according to the size of the ankle. It is also safe.
This review is about item#06984302.