Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Pavement, Half Boots
  • Safety Shoes for Pavement, Half Boots
  • Safety Shoes for Pavement, Half Boots

Safety Shoes for Pavement, Half Boots ZA-837

2.00 (2)
Item.#
06984372
Mfr.#
ZA-837
Package Qty.
1Pair
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
25.0(26.0cm), 25.0(26.0cm), 25.0(26.0cm)
Size (cm)
24.5, 24.5, 24.5
Material (Sole)
Oil-resistant synthetic rubber, Oil-resistant synthetic rubber
Specification
Light weight dry mesh, Lightweight. Dry mesh
Standard Weight (g/1 leg)
620(26.0cm), 620(26.0cm), 620(26.0cm)
Color
black, Black
Material (toe core)
steel, Steel
Material (Skin)
Cowhide, urethane synthetic leather, Cowhide, urethane synthetic leather
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Scrap delivery pickup
2
From Japan
On 2011-11-21 11:43:12
Sticking on the sole of the shoe is sweet and it does not last six months. The price is fine, but ...
This review is about item#06984406.
For asphalt pavement
2
From Japan
On 2009-06-15 03:53:02
It's sweet at the bottom, perhaps for half a year in normal use. Twisting the pavement with feet and doing the filling work resulted in peeling of the bottom in a couple of months. Overall structure is sweet, we need to replace around 3 months. The direction you want to work with new shoes each time.
This review is about item#06984406.