Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Pavement, Half Boots
  • Safety Shoes for Pavement, Half Boots
  • Safety Shoes for Pavement, Half Boots

Safety Shoes for Pavement, Half Boots ZA-837

2.00 (2)
Item.#
06984406
Mfr.#
ZA-837
Package Qty.
1Pair
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
25.0(26.0cm), 25.0(26.0cm), 25.0(26.0cm)
Material (toe core)
steel, steel made
Material (Skin)
Cowhide, urethane synthetic leather, cow leather, urethane synthetic leather
Material (Sole)
Oil-resistant synthetic rubber, Oilproof synthetic rubber
Standard Weight (g/1 leg)
620(26.0cm), 620(26.0cm), 620(26.0cm)
Color
black, Black
Size (cm)
26, 26, 26.0
Specification
Light weight dry mesh, Lightweight Dry mesh
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Scrap delivery pickup
2
From Japan
On 2011-11-21 11:43:12
Sticking on the sole of the shoe is sweet and it does not last six months. The price is fine, but ...
This review is about item#06984406.
For asphalt pavement
2
From Japan
On 2009-06-15 03:53:02
It's sweet at the bottom, perhaps for half a year in normal use. Twisting the pavement with feet and doing the filling work resulted in peeling of the bottom in a couple of months. Overall structure is sweet, we need to replace around 3 months. The direction you want to work with new shoes each time.
This review is about item#06984406.