Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Paving, Combat Boot Magic
  • Safety Shoes for Paving, Combat Boot Magic
  • Safety Shoes for Paving, Combat Boot Magic

Safety Shoes for Paving, Combat Boot Magic ZA-839

4.50 (4)
Item.#
06984451
Mfr.#
ZA-839
Package Qty.
1Pair
Ship pack of
1
73.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
630(25.5cm), 630(25.5cm), 630(25.5cm)
Material (Skin)
Cowhide, urethane synthetic leather, Cowhide, urethane synthetic leather
Color
black, Black
Size (cm)
24.5, 24.5, 24.5
Foot Width
3E, 3E, 3E
Material (Sole)
Oil-resistant synthetic rubber, Oil-resistant synthetic rubber
Length (cm)
24.0(26.0cm), 24.0(26.0cm), 24.0(26.0cm)
Specification
Light weight dry mesh, Lightweight Dry mesh
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Pavement construction
5
From Japan
On 2015-02-27 16:09:14
Than the mark size, a slightly larger, how it was also good a smaller one size Is also firmly to have satisfaction make for the price. Kana good to us with a long time.
This review is about item#06984494.
Pavement construction
4
From Japan
On 2014-09-29 19:10:26
Not essential to the pavement construction We are very happy with the price Durability is how much challenge in
This review is about item#06984521.
Pavement construction
5
From Japan
On 2014-01-13 13:46:03
Also I think that it is a commodity strong heat resistance to oil. Seam will feel like a little weak slightly but we are all used in the company of.
This review is about item#06984494.
Road paving work
4
From Japan
On 2011-09-12 21:36:06
I think that easy to wear and good, the end of the thread is not out on the back side, it was cut several places.
This review is about item#06984485.