Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Shoes for Paving, Combat Boot Magic
  • Safety Shoes for Paving, Combat Boot Magic
  • Safety Shoes for Paving, Combat Boot Magic

Safety Shoes for Paving, Combat Boot Magic ZA-839

4.62 (8)
Item.#
06984467
Mfr.#
ZA-839
Package Qty.
1Pair
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-07-25
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
630(25.5cm), 630(25.5cm), 630(25.5cm)
Material (Skin)
Cowhide, urethane synthetic leather, Cowhide, urethane synthetic leather
Color
black, Black
Size (cm)
25, 25, 25.0
Foot Width
3E, 3E, 3E
Material (Sole)
Oil-resistant synthetic rubber, Oil-resistant synthetic rubber
Length (cm)
24.0(26.0cm), 24.0(26.0cm), 24.0(26.0cm)
Specification
Light weight dry mesh, Lightweight Dry mesh
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Paving work
5
From Japan
On 2018-04-20 17:11:53
It is really comfortable. I think that it would be nice to have inside dimensions indication in shoes because you can not wear it
This review is about item#6984494.
pavement
5
From Japan
On 2018-02-27 17:58:10
It was light and I liked it very much. We are considering purchasing another pair at the spare.
This review is about item#6984503.
During machining
5
From Japan
On 2017-12-12 19:55:17
I tried changing to magic though I was wearing knitting up to now. It is easier to wear and tighten the upper part tightly, the pattern of the bottom is finely fine, so it has been gone now that chips have been caught It was good to change.
This review is about item#6984467.
Paving work
4
From Japan
On 2017-11-09 14:55:47
I think that it is ok if there is a case where the affixed part of the bottom may be peeled off
This review is about item#6984476.
Paving work
5
From Japan
On 2015-02-27 16:09:14
It is slightly larger than the notation size, and it is satisfactory to make firmly even for the price which was good even if one size was small. I wish I could have it for a long time.
This review is about item#06984494.
Paving work
4
From Japan
On 2014-09-29 19:10:26
It is indispensable for pavement work I am very satisfied with the price I am challenging how durable it is
This review is about item#06984521.
Paving work
5
From Japan
On 2014-01-13 13:46:03
I think that it is a product that also has strong resistance to oil and heat resistance. I feel that seams are a little weak, but everyone uses it at our company.
This review is about item#06984494.
Road paving work
4
From Japan
On 2011-09-12 21:36:06
I think that it is easy to wear, but the end of the sewing thread is out on the back side, and it cut out several places.
This review is about item#06984485.