Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes for Paving, Combat Boot Magic
  • Safety Shoes for Paving, Combat Boot Magic
  • Safety Shoes for Paving, Combat Boot Magic

Safety Shoes for Paving, Combat Boot Magic ZA-839

4.40 (5)
Item.#
06984476
Mfr.#
ZA-839
Package Qty.
1Pair
Ship pack of
1
75.56 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
630(25.5cm), 630(25.5cm), 630(25.5cm)
Material (Skin)
Cowhide, urethane synthetic leather, Cowhide, urethane synthetic leather
Color
black, Black
Size (cm)
25.5, 25.5, 25.5
Foot Width
3E, 3E, 3E
Material (Sole)
Oil-resistant synthetic rubber, Oil-resistant synthetic rubber
Length (cm)
24.0(26.0cm), 24.0(26.0cm), 24.0(26.0cm)
Specification
Light weight dry mesh, Lightweight Dry mesh
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Paving work
4
From Japan
On 2017-11-09 14:55:47
I think that it is ok if there is a case where the affixed part of the bottom may be peeled off
This review is about item#6984476.
Paving work
5
From Japan
On 2015-02-27 16:09:14
It is slightly larger than the notation size, and it is satisfactory to make firmly even for the price which was good even if one size was small. I wish I could have it for a long time.
This review is about item#06984494.
Paving work
4
From Japan
On 2014-09-29 19:10:26
It is indispensable for pavement work I am very satisfied with the price I am challenging how durable it is
This review is about item#06984521.
Paving work
5
From Japan
On 2014-01-13 13:46:03
I think that it is a product that also has strong resistance to oil and heat resistance. I feel that seams are a little weak, but everyone uses it at our company.
This review is about item#06984494.
Road paving work
4
From Japan
On 2011-09-12 21:36:06
I think that it is easy to wear, but the end of the sewing thread is out on the back side, and it cut out several places.
This review is about item#06984485.