Buy more than* S$200* and get FREE SHIPPING

  • Treading-Through Prevention Safe Boots
  • Treading-Through Prevention Safe Boots
  • Treading-Through Prevention Safe Boots

Treading-Through Prevention Safe Boots ZD-881

3.91 (11)
Item.#
06984546
Mfr.#
ZD-881
Package Qty.
1Pair
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inner)
Antibacterial dry cloth, Antibacterial dry cloth
Standard Weight (g/1 leg)
1070 (L size), 1070 (L size)
Length (cm)
40 (in the case of LL size), 40 (in the case of LL size)
Material (toe core)
steel, steel made
Size (cm)
L(25.5-26), L(25.5-26), L(25.5 - 26.0)
Foot Width
3E, 3E
Material (Skin)
rubber, Rubber
Color
green, Green
Purpose
General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 2
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2017-05-17 17:31:38
I am concerned about being somewhat steamed, but I use it without any other problems. It is easy to wear off and easy to take off.
This review is about item#6984546.
Plumage pruning work. Buy branches with thorns because they do not step on. (I step over ordinary boots.)
5
From Japan
On 2016-10-30 19:23:20
You can work safely. The wearer's condition is also good. It is light and comfortable.
This review is about item#6984564.
Agriculture lawn mowing
5
From Japan
On 2016-04-05 12:08:51
It is supple than what I used to date. In reaping Sasamake, because you do not have to worry about stepping out, you can feel secure and concentrate on your work.
This review is about item#06984546.
For mountain work
5
From Japan
On 2015-07-27 15:24:03
It is already the third pair to prevent stepping out of bamboo grass after cutting. Mountain work can be done safely
This review is about item#06984546.
Electrical work · Equipment work etc.
4
From Japan
On 2013-03-19 11:52:19
It is the second pair. The first pair was cracked in the steel toe part on the left and right in just about two months after purchase and water became to be mixed. However, because I liked it, I bought the second pair without discounting the same thing and after more than 6 months passed, I finally saw a few cracks in the part of the toe. Very comfortable, I used it like this everyday in this winter. By the way, I spread antimicrobial insole to surpass the coldness of my feet. In addition, we were able to work safely even with work on wet tile without slipping. As with any shoes, it seems that if you wear two pairs alternately wearing the same shoes every day, you will lengthen the lifespan and use period as well.
This review is about item#06984537.
Car maintenance
4
From Japan
On 2012-01-28 10:59:27
It is not stepping on extremely dangerous grounds such as rubble and waste materials, but I think that it is of sufficient quality for use in a very ordinary smooth place, so it seems to be in other reviews Although I do not have any dissatisfaction at the moment, I think that there is also a sense that the cold air is easy to convey because the inner is limited only during winter use. I would like to increase the color lineup if I want a little more greed
This review is about item#06984564.
Farm work on holiday.
1
From Japan
On 2011-10-23 20:17:09
I purchased it on May 22 and used it for farm work on holiday. As I noticed the other day on 20th October, the pasted part at the back of the left and right was split vertically and it became unusable. It is just half a year, but there are not many days to use. I think that I want you to improve the material etc. without durability. We do not recommend products as it is.
This review is about item#06984546.
We used the Tohoku disaster volunteers to clean up debris and to remove it.
4
From Japan
On 2011-10-18 10:59:21
Overall the feeling is good. There is something to prevent stepping out, but the sole of the shoe is like rubber. I bought an iron plate for preventing stepping out at a craftsman's shop, but this was the correct answer. As it is it will easily stepped out a crap. Actually stepped out, I stopped with an iron plate. It may not be limited to this product, but in rubber case it may be weak slightly.
This review is about item#06984555.
Common tasks
1
From Japan
On 2011-09-24 15:44:16
Cracks occurred behind the ankle after 5 months of purchase, it is not an external scratch, but it is a crack in the moving part, so it seems that there is a problem in the durability of the material. When pushing out with the finger from the inside, countless cracks are seen overall.
This review is about item#06984546.
Farm work, civil engineering work
5
From Japan
On 2011-09-07 10:11:12
The comfort is good as a safety boots. It is safe because it has solid stability regardless of the environment of the scaffold, such as on stones and on the soil. It might be said that waterproofness is almost perfect. I also proceeded to work with my friends and purchased one additional pair.
This review is about item#06984555.