Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Treading-Through Prevention Safe Boots
  • Treading-Through Prevention Safe Boots
  • Treading-Through Prevention Safe Boots

Treading-Through Prevention Safe Boots ZD-840

2.94 (17)
Item.#
06984591
Mfr.#
ZD-840
Package Qty.
1Pair
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc
Foot Width
3E, 3E, 3E
Material (Skin)
rubber, Rubber
Color
Navy, Navy
Size (cm)
LL(26.5-27), LL(26.5-27), LL(26.5 - 27.0)
Material (inner)
Antibacterial dry cloth, Antibacterial dry cloth
Standard Weight (g/1 leg)
1070 (L size), 1070 (L size)
Length (cm)
40 (in the case of LL size), 40 (in the case of LL size)
Material (toe core)
steel, Made of steel
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 7
Review Rating: 2.94
17 Customer Reviews
The reviews are automatic translation.
Cleaning the vehicle
5
From Japan
On 2018-06-12 12:00:36
I think that it is good to use for a long time as it is solidly made.
This review is about item#6984607.
Boring work in the geological survey and work on the mountain
5
From Japan
On 2017-02-05 16:30:26
It fits firmly to your feet and is easy to walk. There is no pain and comfortable, as the room is hit.
This review is about item#6984607.
Outside work
5
From Japan
On 2016-05-15 05:37:59
I am satisfied.
This review is about item#06984582.
We use it for farm work and mountain work.
5
From Japan
On 2015-05-29 21:12:01
I have not used it yet, so I do not know.
This review is about item#06984582.
Farm work
1
From Japan
On 2014-08-11 16:07:28
There may be a sound like a click by the movement of the foot. On rainy day, next day of rain, I used it for 1 to 3 hours a day, broke up in about 3 months.
This review is about item#06984582.
When it rains
3
From Japan
On 2014-02-25 13:07:55
Safe boots
This review is about item#06984591.
For snow rake
3
From Japan
On 2012-12-09 13:18:11
There was no problem if you were looking for something big if there was not a big size and if there was anything like monotaro
This review is about item#08232646.
Farm work
1
From Japan
On 2012-09-28 16:29:10
Even though I was not wearing too much, the rubber joint broke and water came to enter. Quality is problematic.
This review is about item#06984591.
When weed cutting work
3
From Japan
On 2011-11-01 19:38:10
A hole immediately opens in the fabric of the part where the inner heel hits, a hole opens in the sock every time, rubbing and the foot hurts. I think that durability is a bit insufficient.
This review is about item#06984591.
Cleaning operation
1
From Japan
On 2011-04-06 08:32:54
In 2 weeks after purchase, cracks will enter the bottom and the body and will not be used. It's the worst. From the structure, it seems that the thinness of the rubber of the main body can not bear the weight with the lead-in.
This review is about item#08232646.