Buy more than* S$200* and get FREE SHIPPING

  • Treading-Through Prevention Safe Boots
  • Treading-Through Prevention Safe Boots
  • Treading-Through Prevention Safe Boots

Treading-Through Prevention Safe Boots ZD-840

2.81 (16)
Item.#
06984607
Mfr.#
ZD-840
Package Qty.
1Pair
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc, General work, public construction work, outdoor, etc
Foot Width
3E, 3E, 3E
Material (Skin)
rubber, Rubber
Color
Navy, Navy
Size (cm)
XL(27.5-28), XL(27.5-28), XL(27.5 - 28.0)
Material (inner)
Antibacterial dry cloth, Antibacterial dry cloth
Standard Weight (g/1 leg)
1070 (L size), 1070 (L size)
Length (cm)
40 (in the case of LL size), 40 (in the case of LL size)
Material (toe core)
steel, Made of steel
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 7
Review Rating: 2.81
16 Customer Reviews
The reviews are automatic translation.
Boring work in the geological survey and work on the mountain
5
From Japan
On 2017-02-05 16:30:26
It fits firmly to your feet and is easy to walk. There is no pain and comfortable, as the room is hit.
This review is about item#6984607.
Outside work
5
From Japan
On 2016-05-15 05:37:59
I am satisfied.
This review is about item#06984582.
We use it for farm work and mountain work.
5
From Japan
On 2015-05-29 21:12:01
I have not used it yet, so I do not know.
This review is about item#06984582.
Farm work
1
From Japan
On 2014-08-11 16:07:28
There may be a sound like a click by the movement of the foot. On rainy day, next day of rain, I used it for 1 to 3 hours a day, broke up in about 3 months.
This review is about item#06984582.
When it rains
3
From Japan
On 2014-02-25 13:07:55
Safe boots
This review is about item#06984591.
For snow rake
3
From Japan
On 2012-12-09 13:18:11
There was no problem if you were looking for something big if there was not a big size and if there was anything like monotaro
This review is about item#08232646.
Farm work
1
From Japan
On 2012-09-28 16:29:10
Even though I was not wearing too much, the rubber joint broke and water came to enter. Quality is problematic.
This review is about item#06984591.
When weed cutting work
3
From Japan
On 2011-11-01 19:38:10
A hole immediately opens in the fabric of the part where the inner heel hits, a hole opens in the sock every time, rubbing and the foot hurts. I think that durability is a bit insufficient.
This review is about item#06984591.
Cleaning operation
1
From Japan
On 2011-04-06 08:32:54
In 2 weeks after purchase, cracks will enter the bottom and the body and will not be used. It's the worst. From the structure, it seems that the thinness of the rubber of the main body can not bear the weight with the lead-in.
This review is about item#08232646.
Called farm work and construction work
1
From Japan
On 2010-08-23 00:10:43
The difficulty is that joints with colored rubber and body parts start to crack in 2-3 months. (I used three pairs including purchase from other companies, but it was the same.) After all, the lifespan has reached about 3 months, and safety boots without any workmanship have a longer life expectancy. I think that the white part extending from the entire ankle to the shin has only affected the bending of the boots and has nothing to do with reinforcement or safety. On the contrary, I think that crack initiation from the vicinity of the white line of the heel part here is a good example and design is a good example of losing the life span. The bottom also breaks unexpectedly. (Although it is hard to understand even if it bleeds) Also, since there is considerable weight, no matter what light work, regardless of the light work, you will need some kind of leg strength in order to wear it continuously.
This review is about item#06984582.