Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spider Max Safe Sneaker
  • Spider Max Safe Sneaker
  • Spider Max Safe Sneaker

Spider Max Safe Sneaker #6000

4.42 (12)
Item.#
06984844
Mfr.#
#6000
Package Qty.
1Pair
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (toe core)
steel, steel made
Material (Skin)
Urethane synthetic leather, mesh, shoes destination: Leather, urethane synthetic leather, porous Shoe tip: cow leather
Standard Weight (g/1 leg)
455(26.0cm), 455(26.0cm), 227.5 (26.0-cm one leg)
Color
White, White
Size (cm)
25, 25, 25.0
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
As work shoes
4
From Japan
On 2018-06-11 11:28:07
About the slip is reliable products that can be used with confidence. Apparently it is no problem to use it for a few weeks as a new sneaker. It is a bit like a Gotsui white sneaker.
This review is about item#6984871.
work
5
From Japan
On 2018-05-18 19:50:04
We ordered here without size stock at other sites. Arrive quickly, Pikaichi
This review is about item#7008215.
Inspection work on civil engineering / construction site
4
From Japan
On 2017-10-19 15:04:26
It is very slippery and very good As others say it is bigger It may be as small as 1 size
This review is about item#06984871.
Work on the roof
5
From Japan
On 2017-01-23 23:32:57
Anyway, it is hard to slip I think that it is the least slippery in the past
This review is about item#6984835.
Site work
5
From Japan
On 2015-11-06 10:38:16
It is very slippery, I always love it. However, because it lasts long, soil will be conspicuous if it is white ... We have a strong structure to put on until the grooves of the shoe disappears, so it is good that the same thing makes it easier for you to get more black But…
This review is about item#06984817.
Used for floor cleaning (during cleaning operation)
5
From Japan
On 2015-04-14 13:45:21
Without any discomfort, it is less slippery, without the trouble of shoelaces, I am very happy. Since it can also be used as a daily life shoe, I think that it is good if there are color variations or light weight things without prior core. You can feel amazing anti-slip power with a rainy convenience store floor (ceramic tile).
This review is about item#06984862.
Woodworking work
5
From Japan
On 2014-04-13 20:37:05
I am very impressed by trying it on my own, this time I purchase it even for employees. The outsole of the shoe sole is preeminent. Do not slip, do not twitch, do not get tired.
This review is about item#06984817.
Machine tool maintenance
5
From Japan
On 2013-06-19 22:54:03
Even in an environment where oil and water are mixed, it hardly slips.
This review is about item#06984887.
Slinging
5
From Japan
On 2013-04-30 00:12:47
I like the slip on the V sole. I want you to handle other colors as well.
This review is about item#06984871.
Manufacturing work, there are so many walks, sometimes climbing machines.
2
From Japan
On 2011-03-12 19:45:25
The attachment of the belt is very good in this hand. If you use it you feel that the back of the instep pad does not have a feeling that the belt bites into your feet Bottom grip is wonderful and works on the machine It is suitable for. What is regrettable regardless of size, is it not suitable for walking from the point where the fingertip is cramped against the little finger from the shape of the cup, but if it does not get this, the evaluation goes up at once.
This review is about item#06984887.