Buy more than* S$200* and get FREE SHIPPING

  • Hyper V Tabi Shoes
  • Hyper V Tabi Shoes
  • Hyper V Tabi Shoes

Hyper V Tabi Shoes #1000

4.52 (25)
Item.#
06984941
Mfr.#
#1000
Package Qty.
1Pair
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Material (Skin)
cotton cloth, Cotton cloth
Size (cm)
23, 23, 23.0
Material (Sole)
Synthetic rubber, Synthetic rubber
Standard Weight (g/1 leg)
About 310 (26.0cm), About 310(26.0cm)
Color
White, White
Customer Reviews
5 star 17
4 star 6
3 star 0
2 star 2
1 star 0
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
For construction work
5
From Japan
On 2017-06-14 16:42:27
It is the best shoes that really do not slip. Light weight and reasonable price
This review is about item#6985002.
Architecture
5
From Japan
On 2016-11-25 21:41:37
It is a completely favorite item. Since there is no protection on the toes, we are refraining from using it, but we are satisfied with the form and comfort.
This review is about item#6985011.
I am wearing it for work of convenience industry.
4
From Japan
On 2016-07-06 18:21:39
I use two pairs at the same time but I am using it but the shoe sole certainly seems to be strong.
This review is about item#06985002.
Roof construction
5
From Japan
On 2016-05-05 18:49:47
You can work very safely without slipping on the roof
This review is about item#06985011.
Use in scaffolding of roof and outer wall in painting work
4
From Japan
On 2016-03-12 22:00:53
For now it's ok to work hard on hard roofs
This review is about item#06985142.
With a scaffold or a roof
2
From Japan
On 2016-01-30 20:08:32
The thread has been broken in a week due to the roof work Slightly broken will be faster
This review is about item#06985142.
Usually wear
4
From Japan
On 2015-09-15 21:40:16
Insoles made the insoles so soon, but these shoes are very strong and long lasting. Glazing etc. are slippery.
This review is about item#06985142.
Corporate wear for women
5
From Japan
On 2015-07-13 14:53:54
Purchased because it is cheaper than I used before. The comfort is also good reputation. As I wear it for about a year the part of the instep will be broken. There were times when the bottom took off smoothly. But I will repeat because it is cheap.
This review is about item#06985072.
Care
5
From Japan
On 2014-11-23 22:38:27
You do not have to slide. It is not for nursing care, so I am tired a little heavily but I think that it does not have to slip. It gets GOOD because it will slip a little if it comes with a lot of water on the back of the shoe but will not slip soon.
This review is about item#06984993.
Used in roof sheet metal construction.
5
From Japan
On 2014-10-31 18:46:29
I have been wearing various work shoes to date, but this Hyper V was exceptional. I could relieve even with steep roof work (tin roof). It is hard to slip.
This review is about item#06985002.