Buy more than* S$200* and get FREE SHIPPING

  • Hyper V Tabi Shoes
  • Hyper V Tabi Shoes
  • Hyper V Tabi Shoes

Hyper V Tabi Shoes #1000

4.50 (24)
Item.#
06984984
Mfr.#
#1000
Package Qty.
1Pair
Ship pack of
1
32.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Material (Skin)
cotton cloth, Cotton cloth
Standard Weight (g/1 leg)
About 310 (26.0cm), About 310(26.0cm)
Material (Sole)
Synthetic rubber, Synthetic rubber
Color
White, White
Size (cm)
25, 25, 25.0
Customer Reviews
5 star 16
4 star 6
3 star 0
2 star 2
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2016-11-25 21:41:37
It is fully favorite items. Toe we refrain from using for protection is not in, but I am satisfied form, with comfort.
This review is about item#6985011.
Wearing for the convenience industry work.
4
From Japan
On 2016-07-06 18:21:39
Biped use to buy at the same time it seems the shoe sole is certainly strong.
This review is about item#06985002.
Roofing work
5
From Japan
On 2016-05-05 18:49:47
You can very safely work without slipping even riding on the roof
This review is about item#06985011.
Use in the scaffolding of the roof and outer wall in the painting work
4
From Japan
On 2016-03-12 22:00:53
OK it is also in the work of far strict no problem roof
This review is about item#06985142.
In scaffolding and roofs
2
From Japan
On 2016-01-30 20:08:32
A little broken to early outs yarn has been fray in a week in the roof work
This review is about item#06985142.
Usually wear
4
From Japan
On 2015-09-15 21:40:16
Cheap, but the insole is now immediately in tatters, this shoe is a very strong long-lasting. Such as on a glazing is slippery.
This review is about item#06985142.
Slippers for women of company
5
From Japan
On 2015-07-13 14:53:54
Therefore buy cheaper than had been using until now. Comfort also have a good reputation. When I'm wearing about one year part of the shell coming torn. Bottom there is also when you've taken biting into. But because the cheap and then repeat.
This review is about item#06985072.
Nursing care
5
From Japan
On 2014-11-23 22:38:27
It may not slip. Because it is not for the truly care tired a little heavier I think that it may not slip. Just slip a little and in the back of the shoes stick water is a lot but is GOOD because not immediately slip.
This review is about item#06984993.
It will be used in the roof sheet metal work.
5
From Japan
On 2014-10-31 18:46:29
I have been wearing a lot of work shoes in the past, but this hyper-V was exceptional. Roof work of the steep slope was able to ease (Tin Roof) any time. It is non-slip.
This review is about item#06985002.
Moving at a track. When little work.
4
From Japan
On 2014-09-10 23:34:58
Not missing quite a shoe size of 29cm, because even a high price to sell, this item was thankful cheap price. Since just started to wear, because the durability is not yet known well, use satisfaction was Mashi Tsunishi ★ 4.
This review is about item#06985203.