Buy more than* S$200* and get FREE SHIPPING

  • Hyper V Tabi Shoes
  • Hyper V Tabi Shoes
  • Hyper V Tabi Shoes

Hyper V Tabi Shoes #1000

4.54 (28)
Item.#
06985011
Mfr.#
#1000
Package Qty.
1Pair
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E, 2E
Material (Skin)
cotton cloth, Cotton cloth
Color
White, White
Material (Sole)
Synthetic rubber, Synthetic rubber
Size (cm)
26.5, 26.5, 26.5
Standard Weight (g/1 leg)
About 310 (26.0cm), About 310(26.0cm)
Customer Reviews
5 star 19
4 star 7
3 star 0
2 star 2
1 star 0
Review Rating: 4.54
28 Customer Reviews
The reviews are automatic translation.
Daily carpentry work
4
From Japan
On 2018-04-04 15:03:12
It is too big at 24.5, slightly hard at 23.5. We will make the next order 24.0. Finally I was able to purchase it with Monotaro san. I hope you do not have the size problem!
This review is about item#6984957.
scaffold
5
From Japan
On 2018-03-17 22:22:43
Too wonderful. It is a shoe that protects our lives. I will definitely go again.
This review is about item#6985011.
When painting work
5
From Japan
On 2018-01-19 20:10:58
I use two books at the same time at the same time It is the best shoes that do not slip on our side. Light weight and reasonable price
This review is about item#6985133.
For construction work
5
From Japan
On 2017-06-14 16:42:27
It is the best shoes that really do not slip. Light weight and reasonable price
This review is about item#6985002.
Architecture
5
From Japan
On 2016-11-25 21:41:37
It is a completely favorite item. Since there is no protection on the toes, we are refraining from using it, but we are satisfied with the form and comfort.
This review is about item#6985011.
I am wearing it for work of convenience industry.
4
From Japan
On 2016-07-06 18:21:39
I use two pairs at the same time but I am using it but the shoe sole certainly seems to be strong.
This review is about item#06985002.
Roof construction
5
From Japan
On 2016-05-05 18:49:47
You can work very safely without slipping on the roof
This review is about item#06985011.
Use in scaffolding of roof and outer wall in painting work
4
From Japan
On 2016-03-12 22:00:53
For now it's ok to work hard on hard roofs
This review is about item#06985142.
With a scaffold or a roof
2
From Japan
On 2016-01-30 20:08:32
The thread has been broken in a week due to the roof work Slightly broken will be faster
This review is about item#06985142.
Usually wear
4
From Japan
On 2015-09-15 21:40:16
Insoles made the insoles so soon, but these shoes are very strong and long lasting. Glazing etc. are slippery.
This review is about item#06985142.