Buy more than* S$200* and get FREE SHIPPING

  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat
  • Seven Cool & Cool Seat

Seven Cool & Cool Seat R-101

4.75 (4)
Item.#
06985264
Mfr.#
R-101
Package Qty.
1PC
Ship pack of
1
14.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use for electrical work. Danger : passage of the electric current Helmets are not included.
Material
Seven cool Table aluminum and polyethylene lining 100 % Cooling sheets Bell OASIS 100% cotton, Terry cloth 80% cotton 20% polyester
Shading Rate (%)
81.54
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Daily work
5
From Japan
On 2015-11-16 08:31:55
It was able to survive the hot summer of this year.
This review is about item#06985264.
Maintenance of hydraulic cylinder under scorching sun
5
From Japan
On 2015-09-22 01:03:48
I think that I managed to overcome work in the scorching sunny place with this and salt syrup. In addition, the washability was reasonably good, and it was possible to drop the hydraulic fluid as it was with kerosene.
This review is about item#06985264.
When working outside for a long period of time (such as during lawn mowing / mowing with a harvester, cleaning)
4
From Japan
On 2015-07-09 09:43:57
Until now, when wearing a hat / helmet on external work, it was impossible to prevent direct sunlight to the neck and was a heavy burden on the flesh, but by wearing this product, it can protect from the sun riding from the back of the head to the neck. Because it is well ventilated, I feel that it is not stuffy even when working.
This review is about item#06985264.
Use at work
5
From Japan
On 2015-07-06 18:16:32
It is comfortable to cut hot sunlight
This review is about item#06985264.