Buy more than* S$200* and get FREE SHIPPING

  • High Rigid Anti-Fogging Protection Glasses, With CanopyRs-80B
  • High Rigid Anti-Fogging Protection Glasses, With CanopyRs-80B
  • High Rigid Anti-Fogging Protection Glasses, With CanopyRs-80B

High Rigid Anti-Fogging Protection Glasses, With CanopyRs-80B RS-80B VF

1.00 (1)
Item.#
06985273
Mfr.#
RS-80B VF
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6465-01
Material (frame)
Nylon
Specification
CE EN166 certified article
Material (lens)
Polycarbonate
Weight (g)
42
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Grinding with a grinder, washing with organic solvent, other site work
1
From Japan
On 2012-03-04 20:42:46
The hard coat on the front side surface is weak against organic solvents, and it has changed to white spots like droplets. The anti-fog coating on the back side was weak against wiping with a cloth and immediately lost its function. Although it was a safety glasses with comfortable feeling, it seems not suitable for our site.
This review is about item#06985273.