Buy more than* S$200* and get FREE SHIPPING

  • Super Hard Defogging Safety Goggles Rs-300

Super Hard Defogging Safety Goggles Rs-300 RS-300 VF

2.00 (1)
Item.#
06985282
Mfr.#
RS-300 VF
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
46
Material (frame)
Polycarbonate
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Fishing work
2
From Japan
On 2011-10-25 13:30:13
As you work on the glasses, the glasses gradually become cloudy and the visibility gets worse. I felt that the surface was also easily damaged.
This review is about item#06985282.