Buy more than* S$200* and get FREE SHIPPING

  • Mistral UV Protection

Mistral UV Protection S-980Y SM/AF

4.14 (29)
Item.#
06985325
Mfr.#
S-980Y SM/AF
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UV Transmittance (%)
313nm:0.0001 365nm:0.0001
Material (frame)
Polycarbonate
Weight (g)
22
Lens Color
Yellow
Material (lens)
Polycarbonate
Standard
Z87 (ANSI STANDARD), CE EN166
Specification
Defogging Lens
Visible Light Transmittance (%)
44.32
Customer Reviews
5 star 16
4 star 8
3 star 1
2 star 1
1 star 3
Review Rating: 4.14
29 Customer Reviews
The reviews are automatic translation.
Used as sunglasses
3
From Japan
On 2017-12-15 21:54:23
I like it in design but it is difficult to use because the part with the nose is low.
This review is about item#6985316.
Fork lift business
5
From Japan
On 2017-06-14 17:00:18
The head is large, and it is often small with a free size. I eat into rice fish, but due to the wide range of crane, there was no sense of tightening and the fit was better than the glasses I made. The side was also guarded and it was comfortable even if a strong sea breeze blew.
This review is about item#6985307.
For medical use
5
From Japan
On 2016-10-27 16:55:22
I visited an ophthalmologist, but I was inspected with a drug that opens my pupil, my field of vision after examination was too dazzling, I searched for sunglasses with visible light transmittance less than 10%. Ordinary sunglasses in spectacle shops have at least visible light transmittance of about 13%, but this product is 9% too functional and perfect. Unlike ordinary sunglasses, the form covers up to the lateral face of the face to defend against light intrusion. My surplus is very satisfying. I will not suffer!
This review is about item#6985307.
Field work
1
From Japan
On 2016-07-08 20:02:35
My face is thin and supported by my ears, but it was a pain that the vine hurts hard. It was disappointing though it was made because it was good at first as well as being displayed.
This review is about item#06985325.
Vehicle, driving
4
From Japan
On 2016-05-26 03:07:06
I feel that it is light, and transparency is good.
This review is about item#06985307.
Outdoor work
5
From Japan
On 2016-04-30 05:25:01
It is very light and does not make you feel attached. In addition, because of its wide protective range and shape along the face, it is a specification that can completely protect ultraviolet light from the outside corner of the eye. Without the clouds of glasses, and the glasses do not shift, it is really easy to use, the price is cheap and very satisfied.
This review is about item#06985316.
When mowing work
2
From Japan
On 2016-04-20 21:45:06
I got scratched as much as I touched with gloves and it became very difficult to see. I am very tired and dangerous because I am working, so I will not purchase it from the next. .
This review is about item#06985307.
When car wash
4
From Japan
On 2015-12-03 14:48:49
It was a bit too dark.
This review is about item#06985316.
When driving a motorcycle
4
From Japan
On 2015-10-02 23:44:20
The visibility becomes brighter than when not hanging. Is this UV cut? It looks as bright as it is. It is useful because it can be seen in the tunnel.
This review is about item#06985325.
Rooftop waterproof construction
5
From Japan
On 2015-08-29 03:45:01
I think that it is a good product. I think whether it can be a little cheaper.
This review is about item#06985316.