Buy more than* S$200* and get FREE SHIPPING

  • Protection Glasses Edge T-560

Protection Glasses Edge T-560 T-560Y

3.67 (3)
Package Qty.
Ship pack of
28.99 SGD
Shipped after 2018-03-23
Now we ship to...
...see all
Item Feature
Material (lens)
Infrared Interception Ratio (%)
Lens Color
ANSI Z 87.1 conformity
Visible Rays Cutoff Rate (%)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Protective glasses
From Japan
On 2012-03-07 11:55:16
There is no problem with respect to scratches and transparency. Since it is not a sliding type stretchable temple, it can not be adjusted by the size of the head. I think that it would be fine if you can adjust the size as it will fall down.
This review is about item#06985334.
Cutting of aluminum with a round saw
From Japan
On 2011-10-31 22:22:48
Before, it is yellow than what I was using. For me, a brighter one is easier to see. A little spring part? Whether it is weak or things are big, it shifts slightly.
This review is about item#06985352.
In an environment where scattered materials are likely to fly, additionally when moving light and dark areas, all the time during work.
From Japan
On 2010-10-23 01:42:45
Though it may be hard to read because it is the first time to write a review, thank you. I have been using this product for a considerable period of time. ○ We are using almost everything in our work, such as the environment in which the facets of the lathe, the slice, the welding work and the like flutter, the work drawn under the vehicle, etc. ○ The lens surface is very robust without causing stains on the lens and peeling of the curing process even if it is washed with an alkaline detergent. ○ There is a change in color in the lens of yellow, but it alleviates the burden on the eyes when moving to a dark place and a bright place. ○ A slight distortion of the image occurs around the edge of the lens, but the lens surface is wider than the cheap one, so it is not bothersome during work. ○ There is a spare in the item bag for a naughty nose pad that is easy to remove, and I feel the mind of the maker. Although it may be a bit expensive, I would like to continue to buy this product from now on. Recently price is a trend like everything, but I think that good products will remain for a long time.
This review is about item#06985352.