Buy more than* S$200* and get FREE SHIPPING

  • Super Hard Defogging Protective Goggle
  • Super Hard Defogging Protective Goggle
  • Super Hard Defogging Protective Goggle

Super Hard Defogging Protective Goggle M30-VF

4.50 (2)
Item.#
06985377
Mfr.#
M30-VF
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
As for handling job of the harmful chemicals, please jointly use disaster prevention mask which protects the whole skin of the face. With the prevention work that might be flying high-impact risk (grinder, crushed stone, etc.)., As for handling job of the harmful chemicals, please jointly use disaster prevention mask which protects the whole skin of the face. With the prevention work that might be flying high-impact risk (grinder, crushed stone, etc.).
Material (frame)
Soft PVC
Weight (g)
83
Material (lens)
Polycarbonate 0.8mmVF
Frame Color
Clear
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opportunity Maintenance
4
From Japan
On 2017-04-14 13:47:16
Although it will not be cloudy, I think that it is those who do not become cloudy with this goggle
This review is about item#6985377.
Deburring of castings. Grinder work.
5
From Japan
On 2015-05-20 22:06:35
It is comfortable without cloudiness. If you are a bit cheaper, I would like to purchase it for replacement.
This review is about item#06985377.