Buy more than* S$200* and get FREE SHIPPING

  • Accident Prevention Surface Fqf-85

Accident Prevention Surface Fqf-85 FQF-85M

3.90 (10)
Item.#
06985395
Mfr.#
FQF-85M
Package Qty.
1PC
Ship pack of
1
28.15 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Head Circumference (cm)
about 55?about 64
Material (frame)
Nylon
Standard
ANSI Z87_1, ENLOFCE
Shield Height (mm)
190
Material (lens)
metal Mesh
Weight (g)
255
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
During machine maintenance
1
From Japan
On 2017-04-02 17:55:27
It is quite difficult to see because it is not transparent at all. It is dangerous because it is hard to see.
This review is about item#6985386.
Mowing
5
From Japan
On 2016-08-29 20:24:31
I am satisfied because it is light and easy to use.
This review is about item#6985386.
To eliminate beat of welding
4
From Japan
On 2016-07-30 16:43:34
There is no problem at all, do you sell only the shield part?
This review is about item#06985386.
Mow cutting work
4
From Japan
On 2016-05-09 17:24:09
It is good to protect the dust that scatters, it is better not to hide the sight, good to use comfortably, selling only transparent surface (for replacement) want to know.
This review is about item#06985386.
lathe
5
From Japan
On 2014-11-21 13:27:37
It is a bit smaller than the one I have been using until now but the burden on my neck is less because it is light. I will do this from now.
This review is about item#06985386.
lathe
5
From Japan
On 2014-11-21 13:22:25
It is a bit smaller than the one I have been using until now but the burden on my neck is less because it is light. I will do this from now.
This review is about item#06985386.
For deburring
5
From Japan
On 2013-09-25 23:37:16
It is light, cheap and comfortable.
This review is about item#06985386.
Mow cutting work
4
From Japan
On 2009-06-24 12:14:15
When cutting grass with a grass cutter, I use it to prevent pebbles etc. from flying. Because the body is lightweight and the part of the face is clear, it is easy to use with good visibility.
This review is about item#06985386.
Paint removal work by wire brush of block fence.
1
From Japan
On 2009-03-04 22:18:32
I scratched when I got dust attached to the lens with gloves. It got worse and became impossible to secure visibility. You should make it hard material.
This review is about item#06985386.
As a wind blower for bicycle commuters
5
From Japan
On 2009-01-08 20:15:06
Since glasses are hung, glasses will cloud when masking. Originally it is for scattering prevention, but visibility can be secured in cold night in winter. Since water repellent agent exclusive for plastic is also applied, visibility is clear even in case of rain. It is also lightweight and easy to use.
This review is about item#06985386.