Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work Hat for Factory

Work Hat for Factory Nippon Express / 8 mortarboards

by Goyo
4.00 (2)
Item.#
06985483
Mfr.#
Nippon Express / 8 mortarboards
Package Qty.
1Bag(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
Polyster 65, cotton 35
Color
Dark Navy blue
Fabric
TC TWILL
Size (cm)
57.5
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2017-06-28 08:09:46
I also made firm and I felt that I wanted to purchase again because the price is reasonable cheap. I hope there is color variation.
This review is about item#06985483.
Plastic forming work work hat
4
From Japan
On 2014-06-03 19:10:31
When I was brandy I thought "a little big?", But every time I wash it, I shrunk and now I feel like "a bit tight?" Because the back side of the hat is rubber, it is "free size", so ginger, you will want a variation of size as well. I think that it is still the widest tolerable hat compared with similar products of other companies.
This review is about item#06985483.