Buy more than* S$200* and get FREE SHIPPING

  • Saicloth Leggings Magic Tape

Saicloth Leggings Magic Tape RBM-01

3.80 (5)
Item.#
06985517
Mfr.#
RBM-01
Package Qty.
1Pair
Ship pack of
1
19.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric
No. 6 canvas
Color
White
Size
M
Dimensions D (mm)
210
Dimensions A (mm)
220
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Dimensions B (mm)
160
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Gas cutting
5
From Japan
On 2016-08-08 10:06:18
This is good, it is superior in cost-effective! Recommended
This review is about item#6985517.
work
4
From Japan
On 2015-05-21 23:18:47
We are using on top of the safety shoes of half lace. Although there is no problem, small does not serve as the large, so large also not serve as the small, it is recommended that you select the appropriate size.
This review is about item#06985526.
Site there is a projection on the lower side
5
From Japan
On 2014-05-02 13:40:49
I used the thing of hook formula, but desorption is now much faster. Worry, mapping logic tape bonding force of life, whether there how much the strength of the sewing part is? is. Using and I If you do not see, but ...
This review is about item#06985535.
Production work with the dust
4
From Japan
On 2013-05-30 13:12:06
Price is increased, but there is a voice of the things from the site of Velcro (because it was not only this) I purchased here. Because of the magic tape, it seems detachable is easy to use with ease. Since the firm dough will last longer. I think if cheaper a little more price.
This review is about item#06985526.
Construction site of Kajima (workers There are 500 people position every day)
1
From Japan
On 2010-12-18 01:06:48
Magic is (I think 10 times position) a weak 1-week course per one after the purchase is no longer natural China Is our public-acquaintance is not buy and twice with me bring as lost article is other Meika used up to now
This review is about item#06985535.