Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Saicloth Leggings Magic Tape
  • Saicloth Leggings Magic Tape
  • Saicloth Leggings Magic Tape

Saicloth Leggings Magic Tape RBM-01

3.83 (6)
Item.#
06985535
Mfr.#
RBM-01
Package Qty.
1Pair
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric
No. 6 canvas
Color
White
ESCO Part Number
EA354-23
Dimensions D (mm)
230
Dimensions A (mm)
220
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Dimensions B (mm)
190
Size
LL
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
I use it inside the ironworks
4
From Japan
On 2017-10-25 14:35:44
Undressing was very easy with a magic expression, and it was also comfortable to use
This review is about item#6985526.
Gas cutting
5
From Japan
On 2016-08-08 10:06:18
This is good, cost-effective and excellent! Recommended
This review is about item#6985517.
work
4
From Japan
On 2015-05-21 23:18:47
I use it on semi-knitted safety shoes. Although there is no problem, small is not big, but since it can not be big, it is recommended to choose the appropriate size.
This review is about item#06985526.
Site with protrusions downward
5
From Japan
On 2014-05-02 13:40:49
I used a hook type thing, but desorption became much faster. Worry, how long is the lifetime of the magic tape joining force and the strength of the sewn part? is. I hope to use it, but ...
This review is about item#06985535.
Manufacturing work accompanied by dust
4
From Japan
On 2013-05-30 13:12:06
Although the price was high, I bought this one because there was a voice of Velcro sticker than the site (because it was only this). Velcro because of tape, it seems easy to remove and easy to use. Because it is a solid fabric, it lasts long. I think if the price is a bit cheaper.
This review is about item#06985526.
Construction site of Kajima Corporation (There are about 500 workers every day)
1
From Japan
On 2010-12-18 01:06:48
Magic is weak After one week's elapse One of them disappears naturally (I think it is about 10 times) Disclosure · The acquaintance brought it twice Do not buy it from China Are we using other maker
This review is about item#06985535.