Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two-sheet of blades MSTAR end mill (M)
  • Two-sheet of blades MSTAR end mill (M)
  • Two-sheet of blades MSTAR end mill (M)

Two-sheet of blades MSTAR end mill (M) MS2MSD0800

4.62 (8)
Item.#
06985571
Mfr.#
MS2MSD0800
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
8
Edge Type
pin corner
Shape
Square
TRUSCO Part Number
671-2142
Work Material
Carbon steel, alloy steel, cast iron and pre-hardened steel and hardened steel, stainless steel and titanium alloy and heat-resistant alloy
Number of Blades
2
Blade Length ap (mm)
16
Overall Length L1 (mm)
60
Surface Processing
MS Coating
Material
Carbide ultra fine
Tolerance (mm)
0 - -0.020
Purpose
General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose, General Purpose
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
When carving letters with engraving machine
5
From Japan
On 2017-05-22 08:57:56
Since the blade of this product is strong and cheap, we were able to align various types of blades according to the size and thickness of the letters.
This review is about item#03401894.
Pattern fabrication of electronic circuit board using NC engraving machine
5
From Japan
On 2015-09-14 15:09:33
As personal impressions, this end mill was the easiest to use. You may last longest. I will use this in the future. Please do not stop handling.
This review is about item#03401833.
Plastic drilling
4
From Japan
On 2015-07-21 08:43:22
During drilling, burrs appear less often.
This review is about item#03401912.
Milling
4
From Japan
On 2013-01-16 13:59:51
It seems good for the time being. I would like to try using it a bit more.
This review is about item#03402113.
Resin processing
5
From Japan
On 2012-10-07 12:16:08
Sharp sharpness is excellent as it has less chattering.
This review is about item#03401894.
Cutting of thin acrylic (t1.5 - t3)
4
From Japan
On 2012-08-24 05:10:54
We are making it by cutting acrylic acrylic. Since it is only thin articles to be handled, when we changed it to one with a short effective blade length, the life of the tool has dramatically increased. It was about 30 meters so far, it has been steadily scraping over 100 meters. Cost can be reduced by using cheaper tools, but we have chosen this from stability.
Acrylic sculpture
5
From Japan
On 2012-05-21 13:36:44
There is a good feeling.
This review is about item#03401912.
Used for acrylic artificial marble
5
From Japan
On 2012-03-05 20:15:05
Somewhat usable
This review is about item#03402122.