Buy more than* S$200* and get FREE SHIPPING

  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)

Double-bladed M Star ball end mill (S) MS2SBR0500S10

4.00 (1)
Item.#
06985614
Mfr.#
MS2SBR0500S10
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
2014 TRUSCO Published Page
1-0041
Ball Radius R (mm)
5
Overall Length L1 (mm)
100
Material
Hypersonic fine carbide
R Tolerance (mm)
+/-0.01
TRUSCO Part Number
671-2568
Application
For curved-surface processing.
Tolerance (mm)
0 to -0.020
Surface Processing
MS coating
Work Material
Carbon steel, alloy steel, pre-hardened steel, high hardness steel 55HRC below, and beyond high hardness steel 55HRC, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Acrylic sculpture work
4
From Japan
On 2013-02-20 13:12:39
Good feeling. Life-related, I do not know yet.
This review is about item#03402296.