Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Minimo EDM Stone

Minimo EDM Stone

Item.#
06987557
Package Qty.
1 bag
Ship pack of
1
72.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Grain Size
120
TRUSCO Part Number
499-8766
Overall Length (mm)
150
Width (mm)
13
Thickness (mm)
3