Buy more than* S$200* and get FREE SHIPPING

  • Minimo EDM Stone

Minimo EDM Stone

Item.#
06987593
Package Qty.
1 bag
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
1.6
Width (mm)
13
Overall Length (mm)
150
Grain Size
180
TRUSCO Part Number
499-8715