Buy more than* S$200* and get FREE SHIPPING

  • Minimo EDM Stone

Minimo EDM Stone

Item.#
06987618
Package Qty.
1 bag
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
3
Width (mm)
6
Overall Length (mm)
150
Grain Size
180
TRUSCO Part Number
499-8651