Buy more than* S$200* and get FREE SHIPPING

  • Minimo EDM Stone

Minimo EDM Stone

Item.#
06987654
Package Qty.
1 bag
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Width (mm)
13
Thickness (mm)
3
Overall Length (mm)
150
TRUSCO Part Number
499-8782
Grain Size
240