Buy more than* S$200* and get FREE SHIPPING

  • Minimo EDM Stone

Minimo EDM Stone

Item.#
06987742
Package Qty.
1 bag
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
1.6
Width (mm)
13
Overall Length (mm)
150
Grain Size
400
TRUSCO Part Number
499-8740