Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Minimo EDM Stone

Minimo EDM Stone

Item.#
06987758
Package Qty.
1 bag
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
3
Width (mm)
13
Overall Length (mm)
150
Grain Size
400
TRUSCO Part Number
499-8804