Buy more than* S$200* and get FREE SHIPPING

  • Minimo FR stick

Minimo FR stick

Item.#
06987968
Package Qty.
1 bag
Ship pack of
1
62.35 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Abrasive Grain
GC
Thickness (mm)
5
Grain Size
220
Overall Length (mm)
150
Width (mm)
10
TRUSCO Part Number
499-9363