Buy more than* S$200* and get FREE SHIPPING

  • Minimo Arkansas Stone Super Hard 13 x 25mm

Minimo Arkansas Stone Super Hard 13 x 25mm

Item.#
06987986
Package Qty.
1 pc
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
Width (mm)
25
Thickness (mm)
13
TRUSCO Part Number
499-9371