Buy more than* S$200* and get FREE SHIPPING

  • Minimo oil Stone A extra fine

Minimo oil Stone A extra fine

5.00 (1)
Item.#
06988004
Package Qty.
1 pc
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
A
TRUSCO Part Number
499-9398
Thickness (mm)
25
Width (mm)
50
Overall Length (mm)
150
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When MC is assembled
5
From Japan
On 2018-01-11 15:06:51
I want a small size I feel like I'm going to crack too much
This review is about item#6988004.