Buy more than* S$200* and get FREE SHIPPING

  • Minimo carbon Stone

Minimo carbon Stone

Item.#
06988047
Package Qty.
1 bag
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
90.31 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Abrasive Grain
C
Thickness (mm)
3
Width (mm)
13
Overall Length (mm)
150
Grain Size
280