Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Whetstones
Minimo carbon Stone
by
MINITOR
Item.#
06988144
Package Qty.
1 bag
Ship pack of
1
Restriction
Sales Price:
179.99 SGD
Qty.
Shipped after 2018-05-02
Now we ship to...
...
see all
See all 15 items in this Product
Item Feature
Abrasive Grain
C
Thickness (mm)
3
Grain Size
800
Overall Length (mm)
150
Width (mm)
13
See all 15 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Cup wheels for ultra precision air grinder
NAKANISHI (NSK)
64.99
-
77.99 SGD
Dedicated Digimatic micrometer MDC
Mitutoyo
369.99
-
609.99 SGD
Glasses Band Accessory for Protective Glass
YAMAMOTO
9.99 SGD
(2)
CLAMPING PINS (TYPE CPP)
NABEYA
35.99
-
89.99 SGD
(1)
Kraft paper for packaging (Thin mouth)
LEGERITY
21.99
-
33.99 SGD
(8)
Bobbin Cartridge Filter
Osaka Spirit
17.99 SGD
(28)
Flat-Type Terminals
MonotaRO
9.99 SGD
(76)
>>
Top