Buy more than* S$200* and get FREE SHIPPING

  • Minimo cushion stick

Minimo cushion stick

Item.#
06988223
Package Qty.
1 bag
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
68.79 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Abrasive Grain
A
Thickness (mm)
15
Width (mm)
15
Overall Length (mm)
150
Grain Size
320