Buy more than* S$200* and get FREE SHIPPING

  • Minimo Green Stone

Minimo Green Stone

Item.#
06988266
Package Qty.
1 bag
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
GC
Thickness (mm)
3
Width (mm)
13
Overall Length (mm)
150
Grain Size
120
TRUSCO Part Number
499-9282