Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minimo Green Stone

Minimo Green Stone

Item.#
06988318
Package Qty.
1 bag
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Abrasive Grain
GC
Thickness (mm)
3
Width (mm)
13
Overall Length (mm)
150
Grain Size
240
TRUSCO Part Number
499-9291