Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Minimo Green Stone

Minimo Green Stone

Item.#
06988327
Package Qty.
1 bag
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Abrasive Grain
GC
Thickness (mm)
3
Width (mm)
13
Overall Length (mm)
150
Grain Size
240