Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Minimo Green Stone

Minimo Green Stone

Item.#
06988336
Package Qty.
1 bag
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Abrasive Grain
GC
Thickness (mm)
3
Width (mm)
6
Overall Length (mm)
150
Grain Size
240
TRUSCO Part Number
499-9258