Buy more than* S$200* and get FREE SHIPPING

  • Minimo Green Stone

Minimo Green Stone

Item.#
06988388
Package Qty.
1 bag
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Abrasive Grain
GC
Thickness (mm)
3
Width (mm)
6
Overall Length (mm)
150
Grain Size
320
TRUSCO Part Number
499-9266