Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Minimo Soft Touch Stone

Minimo Soft Touch Stone

Item.#
06988512
Package Qty.
1 bag
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Grain Size
120
TRUSCO Part Number
499-8944
Overall Length (mm)
150
Width (mm)
6
Thickness (mm)
3