Buy more than* S$200* and get FREE SHIPPING

  • Minimo Soft Touch Stone

Minimo Soft Touch Stone

Item.#
06988528
Package Qty.
1 bag
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
TRUSCO Part Number
499-9002
Grain Size
120
Overall Length (mm)
150
Thickness (mm)
6
Width (mm)
13