Buy more than* S$200* and get FREE SHIPPING

  • Minimo Soft Touch Stone

Minimo Soft Touch Stone

Item.#
06988546
Package Qty.
1 bag
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
3
Width (mm)
13
Overall Length (mm)
150
Grain Size
180