Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minimo Soft Touch Stone

Minimo Soft Touch Stone

Item.#
06988564
Package Qty.
1 bag
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
TRUSCO Part Number
499-9011
Grain Size
180
Overall Length (mm)
150
Thickness (mm)
6
Width (mm)
13