Buy more than* S$200* and get FREE SHIPPING

  • Minimo Soft Touch Stone

Minimo Soft Touch Stone

Item.#
06988598
Package Qty.
1 bag
Ship pack of
1
72.05 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
TRUSCO Part Number
499-8961
Grain Size
240
Overall Length (mm)
150
Thickness (mm)
3
Width (mm)
6