Buy more than* S$200* and get FREE SHIPPING

  • Minimo Soft Touch Stone

Minimo Soft Touch Stone

Item.#
06988607
Package Qty.
1 bag
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Grain Size
240
TRUSCO Part Number
499-9029
Overall Length (mm)
150
Width (mm)
13
Thickness (mm)
6