Buy more than* S$200* and get FREE SHIPPING

  • Minimo polishing compound

Minimo polishing compound

Item.#
06991407
Package Qty.
1 pc
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.57 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
30
Grain Size
220
Overall Length (mm)
121
Width (mm)
25