Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minimo polishing compound

Minimo polishing compound

Item.#
06991416
Package Qty.
1 pc
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
30
Grain Size
320
Overall Length (mm)
121
Width (mm)
25
TRUSCO Part Number
499-5741